Shop MAS
See all product information
Create Account
FastCast White Casting Resin 16 oz Kit
- Mfr # 32016
- Zoro # G723785014
product price:Â
$
29.99
/ea
Key Features
Color
White
Includes
8 oz Resin, 8 oz Hardener
Size
16 Oz
Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32016
- Zoro #
- G723785014
- UPC #
- 033331320164
- Country of Origin
- United States
Dimensions
- Size
- 16 Oz
Details
- Color
- White
- Includes
- 8 oz Resin, 8 oz Hardener
- Item
- Resin Kit
- Material
- Urethane
Description
FastCast is a two component, 100% solids, casting urethane. The product is odorless and sets in 10 minutes at 70 degrees farenheit / 21 degrees celsius. Cast pieces can be de-molded within 10 to 15 minutes. Cured pieces are hard yet durable, and can be drilled, sanded, carved, tapped, machined, stained and painted. These characteristics make it ideal for fast prototyping and quick duplication of original pieces. TOOLS NEEDED: 1. Plastic measure/mixing cups (do not use Styrofoam or wax coated cups). 2. Wood stir sticks. 3. Newspaper or plastic drop sheet to protect work surface. MOLDS: FastCast releases best from molds made from EasyMold Silicone Putty, Silicone Rubber or Silicone Paste. Resin molds made from polypropylene, polyethylene or natural latex may require a mold release. If you’re not sure, test a spot on the mold, such as the back before using. Due to the strong bonding properties of FastCast, only use plastic molds designed for resin casting. Other molds such as candy, soap or candle molds are generally not usable, even with a good mold release
Restrictions
WARNING:
This product can expose you to chemicals including Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.