Table Top Pro 2 Quart Kit
- Mfr # 30-270
- Zoro # G124235460
product price:Â
$
52.99
/ea
Key Features
Material
Epoxy
Color
Clear
Size
2 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-270
- Zoro #
- G124235460
- UPC #
- 810395006910
- Country of Origin
- United States
Dimensions
- Size
- 2 qt
Details
- Material
- Epoxy
- Color
- Clear
- Item
- Table Top
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.