Shop MAS
See all product information
Create Account
Medium Epoxy Hardener 0.5 Gallon
- Mfr # 30-564
- Zoro # G324235512
product price:Â
$
92.99
/ea
Key Features
Size
0.5 gal
Color
Clear
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-564
- Zoro #
- G324235512
- UPC #
- 810395005647
- Country of Origin
- United States
Dimensions
- Size
- 0.5 gal
Details
- Item
- Epoxy Hardener
- Color
- Clear
- Resin Type
- Epoxy
Description
No messy wash downs due to non-blushing properties Clear finish means that you can get the structure and finish you want all with one product Medium gel time is great for medium-sized lamination projects and mild temperatures Can be mixed with MAS Slow or Fast Hardeners for custom working times. Use with 2:1 Premium FLAG Epoxy Resin and/or LV Epoxy Resin for a complete system. Benefits Easy to use 2:1 mix ratio by volume Non-blushing system that requires no messy wash downs between laminations Choose between three hardener speeds or mix them for custom gel times Formulated as a wood epoxy resin, but is compatible with a range of substrates Easily laminates large areas of fiberglass or carbon cloth when paired with Slow Hardener Ideal for saturation coating because of self-leveling properties Low viscosity epoxy is compatible with vacuum bagging applications Excellent sealant when used without fiberglass or carbon cloth Clear finish means you get the structure and finish you want with one product Wood Epoxy Resin Low viscosity resin has great results with any wooden project because it was originally designed for wooden boat building. Combined with any of the non-blushing hardeners you get the benefits of beauty and strength all in one application. LV is sent out with each Chesapeake Light Craft Kit and used by Sam Devlin in his design-build projects. It isn’t just for boat building though, you can use Low Viscosity resin for furniture, woodworking and even wooden artwork.
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.