Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, 1000 lb.
Mfr # 20UZ15
Zoro # G9048907
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 0 to 1000 lb
- Deflection 0 in to 0.15 in
- Height 2 1/2 in
- Width 4 3/4 in
Product Information
- Brand Mason
- MFR # 20UZ15
- Zoro # G9048907
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 1/2 in |
Width | 4 3/4 in |
Dimension B | 4.75 in |
Dimension A | 3 in |
Dimension G | 7/16 in |
Dimension H | 1 7/8 in |
Dimension J | 1/2-13 UNC x 1-1/4 in |
Dimension I | 1 1/2 in |
Dimension D | 2 3/8 in |
Dimension C | 1 15/16 in |
Dimension T | 3/32 in |
Dimension E | 1 in |
Dimension F | 1.5 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 0 to 1000 lb, Deflection 0 in to 0.15 in, Height 2 1/2 in, Width 4 3/4 in, Color Mark White, Max. Load Shear 800, Dimension A 3 in, Dimension T 3/32 in, Dimension G 7/16 in, Dimension H 1 7/8 in, Dimension I 1 1/2 in, Dimension J 1/2-13 UNC x 1-1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- MITUTOYO Parts 167-148 8" (167-148)
- AJAX TOOL WORKS TAIL PIPE CUTTER 9 OAL .498 (AJA3180)
- MASON Floor Mount Vibration Isolator, Neoprene (4C992)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- MASON Floor Mount Vibration Isolator, Spring, Spring Color: Black (5C128)
- MASON Floor Mount Vibration Isolator, Spring (5C130)
- MASON Floor Mount Vibration Isolator, Spring (5XR51)
- Mason Floor Mount Vibration Isolators