Shop All Floor Mount Vibration Isolators
Mason
Floor Mount Vibration Isolator, Neoprene
Mfr # 4C991
Zoro # G1371386
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 275 to 550 lb
- Deflection 0.25 in to 0.50 in
- Height 2 3/4 in
- Width 3 5/16 in
Product Information
- Brand Mason
- MFR # 4C991
- Zoro # G1371386
- Country of Origin Thailand
- Category Floor Mount Vibration Isolators
Dimensions
Height | 2 3/4 in |
Width | 3 5/16 in |
Dimension MBD | 1/2 in |
Cap Screw Dia. and Length | 1/2 x 1 in |
Dimension T | 1/4 in |
Dimension D | 2 9/16 in |
Dimension L | 5 1/2 in |
Dimension BC | 4 1/8 in |
Details
Description
Item Floor Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 275 to 550 lb, Deflection 0.25 in to 0.50 in, Height 2 3/4 in, Width 3 5/16 in, Color Mark Red, Cap Screw Dia. and Length 1/2 x 1 in, Includes Top Bolts and Washers, Dimension T 1/4 in, Dimension MBD 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- GEARWRENCH 7/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86944)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/32 (44042)
- SUPERIOR TOOL REPLCMT CUTTER WHEEL 2PK (42215)
- MASON Floor Mount Vibration Isolator, Spring (5XR50)
- MASON Floor Mount Vibration Isolator, Spring (5C130)
- MASON Floor Mount Vibration Isolator, Spring (5C131)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MASON Floor Mount Vibration Isolator, Spring (5C136)
- ZORO SELECT Floor Vibration Isolator, 35 to 75 lb. (48PW95)
- Mason Floor Mount Vibration Isolators