Shop All Vibration Isolator Pads
Mason
Machine Leveling Mount, 3000 Lb Max Cap
Mfr # MLS3000
Zoro # G0551844
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Steady Load 3000 lb.
- Height 1.25 in
- Leveling Bolt 5/8"
- Leveling Mount Type Anti-Vibration
- Thread Size 5/8"-11
Product Information
- Brand Mason
- MFR # MLS3000
- Zoro # G0551844
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Height | 1.25 in |
Thread Size | 5/8"-11 |
Dia. | 5" |
Base Dia. | 5 in |
Bolt Length | 5 in |
Details
Description
Machine Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 5 in, Height 1.25 in, Load Capacity 3000 lb, Thread Size 5/8 In.-11, Construction Steel, Bolt Length 5 in, Finish Zinc-Plated, Base Material Neoprene, Base Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- KRAFT TOOL Magnesium Go Devil, 22" x 10 (PL268)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-1/4-5PK)
- LEVEL 5 TOOLS Drywall Skimming Blade, 24 (4-924)
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- MASON Pad, Anti Vibration, 4x4x1, PK2 (4C977)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- MASON Pad, Anti Vibration (4C975)
- MASON Vibration Isolation Pad, 7200 lb, PK2 (20UZ21)
- MASON Leveling Mount (4C978)
- Mason Mounts and Vibration Control