Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD CLAMP
Mfr # MP01602
Zoro # G123648988
product price:Â
$
2.89
/ea
Sold in multiples of 4 for $11.56
Key Features
For Use With
Rod
Clamp Type
Compression Clamp
Overall Height
15/16 in
Overall Width
1 1/8 in
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP01602
- Zoro #
- G123648988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 15/16 in
- Overall Width
- 1 1/8 in
- Overall Length
- 1 in
- Mounting Hole Diameter
- 5/16 in
- For Channel Height
- 0.67 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Compression Clamp
- For Use With
- Rod
- Clamp Type
- Compression Clamp
- Material
- Reinforced Nylon
Description
ADJUSTING ROD CLAMP