Shop MASON PLASTICS

ADJUSTING ROD

  • Mfr # MP5243516

  • Zoro # G923649673


product price: 
$
13.15
/ea

Key Features

Unit Of Measure
Imperial
Graduated
Not Graduated
OEM Equivalent Part Number
VG-212-3-516
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Rod Outside Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MP5243516
Zoro #
G923649673
UPC #
-
Country of Origin
United States

Dimensions

Rod Outside Diameter
1/2 in
Rod Length
2 7/16 in
Thread Depth
3/4 in

Details

Item
Adjusting Rod
Unit Of Measure
Imperial
Graduated
Not Graduated
OEM Equivalent Part Number
VG-212-3-516
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Compatible Brand
Universal
Compatible Series
Universal
Compatible with Manufacturer Model Number
MPDRC025, MPSAC01

Description

ADJUSTING ROD

Ratings & reviews