Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP5247516
Zoro # G823648981
product price:Â
$
24.25
/ea
Key Features
Graduated
Not Graduated
Thread Depth
3/4 in
Rod Outside Diameter
1/2 in
Compatible Series
Universal
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5247516
- Zoro #
- G823648981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 6 7/16 in
Details
- Item
- Adjusting Rod
- Graduated
- Not Graduated
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- OEM Equivalent Part Number
- VG-212-7-516
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.