Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP503B
Zoro # G723649088
product price:Â
$
13.95
/ea
Key Features
Mounting Bracket Material
Nylon
Compatible with Manufacturer Part Number
MP524, MP532
Mounting Bracket Type
Swivel Bracket
Compatible Brand
Universal
Overall Width
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP503B
- Zoro #
- G723649088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 15/16 in
Details
- Item
- Swivel Bracket
- Mounting Bracket Material
- Nylon
- Compatible with Manufacturer Part Number
- MP524, MP532
- Mounting Bracket Type
- Swivel Bracket
- Compatible Brand
- Universal
- Color
- Black, Silver
- Product Type
- Bracket
- Bracket Performance
- Standard
- Compatible Series
- Universal
Description
Swivel Bracket, Swivel Bracket, Bolt-On Conveyor Connection Type, Nylon, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.