Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687D4
Zoro # G523559624
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Top Width
1 3/16 in
Overall Length
4 ft
Sheath Material
Aluminum
For Frame Shape
Straight
Guide Performance
Durable, Low Friction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687D4
- Zoro #
- G523559624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 1 3/16 in
- Overall Length
- 4 ft
- Overall Height
- 2 3/16 in
- Overall Width
- 1 1/16 in
- Bottom Width
- 1 3/16 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Conveyor Guide
- Sheath Material
- Aluminum
- For Frame Shape
- Straight
- Guide Performance
- Durable, Low Friction
- Contact Type
- Rolling
- Sheath Color
- White
- OEM Equivalent Part Number
- VG-687-1.4-4
- Rail Type
- Lane Divider
- Guide Finish/Coating
- Anodized
- Guide Color
- Silver
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 2 3/16 in Overall Height, 4 ft Overall Length, 1 1/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.