Shop MASON PLASTICS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FASTRAIL
Mfr # MP687S10
Zoro # G023558073
product price:Â
$
569.99
/ea
Key Features
Overall Width
15/16 in
Bottom Width
15/16 in
Contact Type
Rolling
Guide Performance
Durable, Low Friction
Sheath Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687S10
- Zoro #
- G023558073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 15/16 in
- Bottom Width
- 15/16 in
- Top Width
- 15/16 in
- Overall Height
- 1 7/8 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Conveyor Guide
- Contact Type
- Rolling
- Guide Performance
- Durable, Low Friction
- Sheath Color
- White
- For Frame Shape
- Straight
- OEM Equivalent Part Number
- VG-687H-1.4-10
- Guide Finish/Coating
- Anodized
- Guide Color
- Silver
- Sheath Material
- Aluminum
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 1 7/8 in Overall Height, 10 ft Overall Length, 15/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.