Shop MASON PLASTICS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GUIDE RAIL
Mfr # MPSSLTS103810
Zoro # G923648775
product price:Â
$
174.99
/ea
Sold in multiples of 5 for $874.95
Key Features
Guide Performance
Durable, Low Friction
Guide Rail Channel Height
7/16 in
Contact Type
Sliding
Guide Color
Silver
Rail Type
L Tee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSSLTS103810
- Zoro #
- G923648775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Guide Rail Channel Height
- 7/16 in
- Overall Width
- 1 1/4 in
- Overall Length
- 10 ft
- Overall Height
- 1 3/16 in
- Bottom Width
- 11/16 in
- Top Width
- 1 1/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Conveyor Guide
- Guide Performance
- Durable, Low Friction
- Contact Type
- Sliding
- Guide Color
- Silver
- Rail Type
- L Tee
- Sheath Material
- Stainless Steel
- Sheath Color
- White
- Base Split
- Solid
- Guide Material
- Stainless Steel
- For Frame Shape
- Straight
- OEM Equivalent Part Number
- VG-SSLTS-1.0X.38-10
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Stainless Steel Guide Material, For Frame Shape Straight, 1 3/16 in Overall Height, 10 ft Overall Length, 1 1/4 in Overall Width, Bristle Color Not Applicable