Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5243516
Zoro # G123648841
product price:Â
$
24.85
/ea
Key Features
Rod Outside Diameter
1/2 in
Compatible Series
Universal
Compatible Brand
Universal
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
Graduation Increments
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5243516
- Zoro #
- G123648841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 2 7/16 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Graduation Increments
- 1/8 in
- Graduated
- Graduated
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.