Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-21T114KWSS
Zoro # G323559442
product price:Â
$
65.35
/ea
Key Features
Bore Type
Keyway with Set Screw
Material
Reinforced Nylon
Number of Teeth
21
Construction Type
Two Piece
Keyway Depth
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-21T114KWSS
- Zoro #
- G323559442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Keyway Depth
- 1/8 in
- Overall Width
- 1 1/2 in
- For Shaft Size
- 1.25 in
- Keyway Width
- 1/4 in
- Outside Diameter
- 5.08 in
- Tooth Width
- 7/16 in
Details
- Item
- Conveyor Sprocket
- Bore Type
- Keyway with Set Screw
- Material
- Reinforced Nylon
- Number of Teeth
- 21
- Construction Type
- Two Piece
- Number of Strands
- 1
- For Belt Type
- Conveyor
- For Belt Series
- 8505
- Includes
- Bolts, Set Screw, Threaded Insert
- Bore Shape
- Round
- Minimum Temperature
- -40 Degrees F
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.