Shop MASON PLASTICS
See all product information
Create Account
SPROCKET
Mfr # NS8500-21T1KW
Zoro # G823560191
product price:Â
$
65.35
/ea
Key Features
Material
Reinforced Nylon
Includes
Bolts, Threaded Insert
For Shaft Size
1 in
Minimum Temperature
-40 Degrees F
Overall Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS8500-21T1KW
- Zoro #
- G823560191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Shaft Size
- 1 in
- Overall Width
- 1 1/2 in
- Tooth Width
- 7/16 in
- Keyway Width
- 1/4 in
- Outside Diameter
- 5.08 in
- Keyway Depth
- 1/8 in
Details
- Item
- Conveyor Sprocket
- Material
- Reinforced Nylon
- Includes
- Bolts, Threaded Insert
- Minimum Temperature
- -40 Degrees F
- Bore Type
- Keyway with No Set Screw
- For Belt Series
- 8505
- Number of Strands
- 1
- Bore Shape
- Round
- For Belt Type
- Conveyor
- Construction Type
- Two Piece
- Number of Teeth
- 21
Description
SPROCKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.