Shop All Vibration Isolator Pads
Mason
Vibration Isolation Pad, 200 psi
Mfr # 20UZ22
Zoro # G9048977
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Max. Steady Load 200 psi
- Length 18 in
- Width 18 in
- Height 5/16 in
Product Information
- Brand Mason
- MFR # 20UZ22
- Zoro # G9048977
- Country of Origin Thailand
- Category Vibration Isolator Pads
Dimensions
Length | 18 in |
Width | 18 in |
Height | 5/16 in |
Details
Description
Vibration Isolation Pad, Material Nitrile, Max. Steady Load 200 psi, Length 18 in, Width 18 in, Height 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Tool Belt/Pouch, Std. Screwdriver/Plier Pouch, 5 Pocket, 5 Pockets (57014)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T25 (80183)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3131)
- MASON Vibration Iso Pad, 8x8x3/4 In, w/Hole (MBSW8X8)
- MASON Vibration Isolation Pad, 7200 lb, PK2 (20UZ21)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- MASON Leveling Mount, Dia.: 8" (5C030)
- MASON Pad, Anti Vibration, Height: 1 in (5C026)
- MASON Vibration Iso Pad, 4x4x1 In, w/Hole (2LVP7)
- AIRLOC Leveling Mount, 1800 Lb Cap, 2 In (1.15091.68)
- Mason Mounts and Vibration Control