Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Teal, 3"H
Mfr # 411TEAL
Zoro # G4333655
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Different
- Shackle Type Open
- Standards NFPA 70E, OSHA 29 CFR 1910
- Shackle Material Metal
- Includes Multi-Language Padlock Labels
Product Information
- Brand Master Lock
- MFR # 411TEAL
- Zoro # G4333655
- UPC # 071649079061
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Body Width | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Teal, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Features Reserved for Safety Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Follow Confined Space Entry Procedure, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1263)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10M, Slip On, Black, PR (N1631 SZ: 10M)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, XL, PK6 (C3275TTNXL000600)
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (406KAS12YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAGRN)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- Master Lock Lockout Tagout