Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KD, Yellow, 1-3/4"H
Mfr # 406YLW
Zoro # G0062483
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 3/4 in
- Shackle Type Open
- Number of Pins 6
- Key Type Keyed Different
- Shackle Material Plastic
Product Information
- Brand Master Lock
- MFR # 406YLW
- Zoro # G0062483
- UPC # 071649090516
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- MASTER LOCK Master Lock Circuit Breaker Compact Padlock (7C5RED)
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Polypropylene, English, Red (406RED)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK6 (411KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (105887)
- Master Lock Lockout Padlocks