Shop MASTER LOCK

No. 5422D Push Button Portable Lock Box - Set-Your-Own Combination

  • Mfr # 5422D

  • Zoro # G002661039


product price:Ā  $97.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5422D
Zoro #
G002661039
UPC #
71649188268
Country of Origin
Unknown

Details

Item
Push Button Portable Lock Box

Description

MASTER LOCKĀ® NO. 5422D PUSH BUTTON PORTABLE LOCK BOX - SET-YOUR-OWN COMBINATION THE MASTER LOCK NO. 5422D PORTABLE PUSH BUTTON LOCK BOX FEATURES A 3-1/8IN (79MM) WIDE METAL BODY FOR DURABILITY. THE SHACKLE DESIGN OFFERS OVER THE DOOR MOUNTING FOR CONVENIENCE. SET YOUR OWN 4 CHARACTER COMBINATION FOR KEYLESS CONVENIENCE AND INCREASED SECURITY. THE PROTECTIVE WEATHER COVER PREVENTS FREEZING AND JAMMING; AND MOLDED BUMPER AND VINYL COATED SHACKLE PREVENT SCRATCHING. THE PROVIDES PEACE OF MIND FROM A BRAND YOU CAN TRUST. FEATURES:
    OVER THE DOOR KNOB DESIGN FOR PORTABLE INSTALLATION CONVENIENT PUSH BUTTON LOCKING MECHANISM IN FAMILIAR ALPHA / NUMERIC TELEPHONE KEYPAD FORMAT SET YOUR OWN COMBINATION USING UP TO 12 LETTERS, NUMBERS, OR BOTH LARGE BUTTONS FOR EASE OF USE, EVEN IN LOW LIGHT CONDITIONS LARGE INTERNAL CAVITY AND REMOVABLE KEY HOOK PREVENTS JAMMING PROTECTIVE WEATHER COVER PREVENTS FREEZING AND JAMMING MOLDED BODY AND VINYL COATED SHACKLE PREVENT SCRATCHING INTERNAL DIMENSIONS: 3-1/2IN (89MM) H X 2-1/4IN (57MM) W X 1IN (25MM) D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.