
MOD FIL REG LUB 1/4
Mfr # MCFRL60D-2
Zoro # G505842522
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Drain Type
Manual
Connection Size - Air Treatment
1/4" NPTF
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range
0 to 125 psi
Bowl Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCFRL60D-2
Zoro #
G505842522
UPC #
-
Country of Origin
United States
Dimensions
Connection Size - Air Treatment
1/4" NPTF
Details
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Adjustment Range
0 to 125 psi
Bowl Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.