Shop MASTER STAGES

Cutting Lubricant, 1 gal., Yellow

  • Mfr # CL2115AL-1G

  • Zoro # G5531141


product price:  $46.15
/ea
Sold in multiples of 4 for $184.60

Key Features

Material Compatibility
Aluminum, Cast Iron, Composites, Non-Ferrous Metals, Plastics, Steel
Series
Clean 2115AL
Form
Liquid
Fluid Characteristics
Corrosion Inhibition
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL2115AL-1G
Zoro #
G5531141
UPC #
641238040521
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cutting Fluid
Material Compatibility
Aluminum, Cast Iron, Composites, Non-Ferrous Metals, Plastics, Steel
Series
Clean 2115AL
Form
Liquid
Fluid Characteristics
Corrosion Inhibition
Container Type
Jug
Fragrance
Mild
Specific Gravity
1.1
Flash Point
216 Degrees F
For Use With
Aluminum, Aluminum Alloys, Brass, Bronze, Cast Iron, Composites, Copper, Copper Alloys, Ferrous Metals, Plastics, Steel Alloys, Steels, Zinc
Color
Yellow
Application
High-Pressure Spray Washing, Water-Jet Cutting
pH Value
8.0 to 9.0
Features
Corrosion Resistance
Standards
ASTM D93-08
Base Formulation
Water Based
pH Range - Operating
8.3 to 8.7
Industry
Automotive
Recommended Concentration - Minimum
3 %
Solution pH - Maximum
9.1
Recommended Concentration - Maximum
10 %
VOC Content - Descriptive
0 lb/gal
Coolant Refractometer Factor
2.6
Solution pH - Minimum
8.7

Description

Low-Foam Spray Washing Compound, Container Size 1 gal, Jug, Yellow, Application High-Pressure Spray Washing, Water-Jet Cutting, Base Formulation Water, Features Corrosion Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.