Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L075-14MM
- Zoro # G722903884
product price:Â
$
8.99
/ea
Key Features
Recommended Hub Gap
0.5 in
Maximum Bore Diameter
22 mm
System of Measurement
Metric
Screw Thread Size
1/4"-20
Weight
0.47 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-14MM
- Zoro #
- G722903884
- UPC #
- 806372053848
- Country of Origin
- China
- Recommended Hub Gap
- 0.5 in
- System of Measurement
- Metric
- Weight
- 0.47 lb
- Application
- General Duty
- Included Screws
- (2) Set Screw
- Number of Locking Screws
- 2
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Item
- Jaw Coupling Hub
- Maximum Speed
- 250 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Bore Type
- Round Bore with Keyway
- Minimum Operating Temperature
- -60 Degrees F
Dimensions
- Maximum Bore Diameter
- 22 mm
- Screw Thread Size
- 1/4"-20
- Outside Diameter
- 1 3/4 in
- Keyway Width
- 5 mm
- Minimum Bore Diameter
- 12 mm
- Hub Diameter
- 1 3/4 in
- Length through Bore
- 0.8 in
- Coupling Size
- L075
- Keyway Depth
- 2.3 mm
- Bore Diameter
- 14 mm
- Coupling Overall Length
- 2 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.