Jaw Coupling Hubs
- Mfr # L099-9/16
- Zoro # G522903916
product price:Â
$
28.29
/ea
Key Features
Features
No Metal-to-Metal Contact
Included Screws
(2) Set Screw
Coupling Overall Length
2 53/64 in
Keyway Depth
1/16 in
Minimum Operating Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L099-9/16
- Zoro #
- G522903916
- UPC #
- 806372027351
- Country of Origin
- China
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Speed
- 250 RPM
- Hub Material Finish
- Black Phosphate
- Maximum Operating Temperature
- 450 Degrees F
- System of Measurement
- Inch
- Item
- Jaw Coupling Hub
- Bore Type
- Round Bore with Keyway
- Weight
- 1.2 lb
- Application
- General Duty
- Hub Material Grade
- HT200
- Number of Locking Screws
- 2
- Recommended Hub Gap
- 0.7 in
- Fail Safe
- Yes
Dimensions
- Coupling Overall Length
- 2 53/64 in
- Keyway Depth
- 1/16 in
- Screw Thread Size
- 5/16"-18
- Hub Diameter
- 2 17/32 in
- Minimum Bore Diameter
- 7/16 in
- Outside Diameter
- 2 17/32 in
- Bore Diameter
- 9/16 in
- Length through Bore
- 1.1 in
- Keyway Width
- 1/8 in
- Maximum Bore Diameter
- 1 3/16 in
- Coupling Size
- L099
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 9/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.