Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L225-1-1/2
- Zoro # G122903811
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Minimum Bore Diameter
3/4 in
Recommended Hub Gap
0.9 in
Hub Material Grade
HT200
System of Measurement
Inch
Outside Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L225-1-1/2
- Zoro #
- G122903811
- UPC #
- 806372028235
- Country of Origin
- China
Dimensions
- Minimum Bore Diameter
- 3/4 in
- Outside Diameter
- 5 in
- Screw Thread Size
- 1/2"-13
- Coupling Size
- L225
- Maximum Bore Diameter
- 2 5/8 in
- Coupling Overall Length
- 6 9/64 in
- Bore Diameter
- 1 1/2 in
- Length through Bore
- 2.5 in
- Keyway Width
- 3/8 in
- Keyway Depth
- 3/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 6 9/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.