Shop MATRIX MANAGEMENT
See all product information
Create Account
Grease Gun, Lever Grip, 6,000 psi, 14 oz
- Mfr # 42502
- Zoro # G002573271
product price:Â
$
67.25
/ea
Key Features
Handle Style
Lever Grip
Operating Pressure - Maximum
6,000 psi
Cartridge Capacity
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42502
- Zoro #
- G002573271
- UPC #
- 816139015668
- Country of Origin
- United States
Details
- Handle Style
- Lever Grip
- Operating Pressure - Maximum
- 6,000 psi
- Item
- Grease Gun
- Cartridge Capacity
- 14 oz
Description
PROLUBE 42502 LEVER GREASE GUN, WITH EXTENSION/COUPLER, 14OZ. CAP., 6000 PSI STANDARD DUTY, 1/8" NPT BY FAR THE MOST POPULAR GREASE GUN FOR GENERAL PURPOSE LUBRICATION IN AUTOMOTIVE, WORKSHOP, AGRICULTURAL & LIGHT INDUSTRIAL APPLICATIONS. DROP RESISTANT STEEL HEAD CONSTRUCTION, DEVELOPS 6,000 PSI / 413 BAR. AIR RELEASE EITHER THROUGH LOADER FITTING ON THE GREASE GUN HEAD OR HALF TURN OF THE HEAD ASSEMBLY. SOFT RUBBER GRIP ON LEVER HANDLE FOR COMFORTABLE OPERATION, DURABLE POWDER COATED FINISH. INCLUDED IS 6" STEEL EXTENSION AND STANDARD 4 JAW COUPLER WITH BALL CHECK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.