Grease Gun, Pistol Grip, 5,000 psi, 14 oz
- Mfr # 43002
- Zoro # G302573254
product price:Â
$
53.95
/ea
Key Features
Cartridge Capacity
14 oz
Handle Style
Pistol Grip
Operating Pressure - Maximum
5,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43002
- Zoro #
- G302573254
- UPC #
- 816139015675
- Country of Origin
- United States
Details
- Item
- Grease Gun
- Cartridge Capacity
- 14 oz
- Handle Style
- Pistol Grip
- Operating Pressure - Maximum
- 5,000 psi
Description
PROLUBE 43002 PISTOL GRIP GREASE GUN, WITH EXTENSION AND COUPLER, 14 OZ. CAP., 5000 PSI, 1/8" NPT DESIGNED FOR USE IN CONFINED SPACES OR WHERE ACCESS TO GREASE NIPPLE IS RESTRICTED. BUILT TOUGH, ROBUST BARREL THAT IS 0.049" (1.2 MM) THICK; HEAVY DUTY FOLLOWER SPRING, CNC MACHINED GREASE GUN HEAD, LARGE ROLLED THREADS FOR FAST & EASY RE-LOADING. HEAVY DUTY ALUMINUM DIE CAST HEAD & SUPER STRONG PISTOL GRIP HANDLE. PISTOL HANDLE DESIGNED TO PREVENT FINGERS FROM "PINCHING", DEVELOPS 5,000 PSI / 345 BAR. INCLUDED IS 4" STEEL EXTENSION AND STANDARD 4 JAW COUPLER WITH BALL CHECK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.