Shop MAX
See all product information
Create Account
Battery
- Mfr # JPL91450
- Zoro # G723781917
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
RB398S, RB401T-E, RB441T, RB443T, RB517, RB518, RB611T, RB613T, RB823T
Product Type
Battery
Charger Manufacturer Part Number
PJ99947
Overall Length
4 3/8 in
Number of Cells
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JPL91450
- Zoro #
- G723781917
- UPC #
- 093818305672
- Country of Origin
- Japan
- Item
- Battery
- Compatible Manufacturer Part Number
- RB398S, RB401T-E, RB441T, RB443T, RB517, RB518, RB611T, RB613T, RB823T
- Product Type
- Battery
- Charger Manufacturer Part Number
- PJ99947
- Number of Cells
- 8
- Automatic Shut-Off
- No
- Battery Type
- Tabbed
- Number of Batteries Included
- 1
- Voltage
- 14.4V DC
- Number of Chargers Included
- 1
- Terminal Type
- Slide-On
- Weight
- 1.2 lb
- Battery Chemistry
- Li-Ion
- Charger Input Voltage
- 100-240V AC
- Battery Capacity
- 5 Ah
- Charger Class
- Rapid
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 14.4V DC, Charger Input Voltage 100-240V AC, Automatic Shut-Off No, Number of Cells 8, Battery Series Not Applicable, Overall Height 2 1/2 in, Overall Length 4 3/8 in, Overall Width 3 1/4 in, Weight 1.2 lb, Wireless Tool Tracking No