Shop MAX
See all product information
Create Account
Battery
- Mfr # RB443T
- Zoro # G223781868
product price:Â
$
4,559.99
/ea
Free Shipping & Returns
Key Features
Minimum Rebar Size Combination
Mesh x Mesh
Number of Batteries Included
1
Maximum Ties per Coil
265
Number of Chargers Included
1
Maximum Rebar Size Combination
#7 x #7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB443T
- Zoro #
- G223781868
- UPC #
- 093818305757
- Country of Origin
- Japan
- Item
- Battery
- Number of Batteries Included
- 1
- Maximum Ties per Coil
- 265
- Number of Chargers Included
- 1
- Cordless Tool Kit Contents
- (1) Battery, (1) Charger
- Includes Battery
- Battery Included
- Includes
- Battery, Charger
- Charger Manufacturing Model Number
- JC925A
- Battery Capacity
- 5.0Ah
- Features
- Built to Last, Cost Saving, Easy Handling, Fastest Tying Speed, Quick and Easy Wire Loading, Short Tie Height
- Tool Weight
- 5.6 lb
- Minimum Ties per Coil
- 145
- Compatible Wire Gauge
- 19 ga
- Voltage
- 14.4V DC
- Battery Manufacturing Model Number
- JPL91450A
- Tying Speed
- Less Than 0.5 sec/Tie
Dimensions
- Minimum Rebar Size Combination
- Mesh x Mesh
- Maximum Rebar Size Combination
- #7 x #7
- Fits Chest Size
- Built to Last, Cost Saving, Easy Handling, Fastest Tying Speed, Quick and Easy Wire Loading, Short Tie Height
Description
Battery, Voltage 14.4V DC, Maximum Rebar Size Combination #7 x #7, Tying Speed Less Than 0.5 sec/Tie, Maximum Ties per Coil 265, Minimum Ties per Coil 145, Cordless Tool Kit Contents (1) Battery, (1) Charger, Tool Weight 5.6 lb, Brushless Motor Yes, Minimum Rebar Size Combination Mesh x Mesh, Battery Capacity 5.0Ah, Charger Included Yes, Compatible Wire Gauge 19 ga, Features Built to Last, Cost Saving, Easy Handling, Fastest Tying Speed, Quick and Easy Wire Loading, Short Tie Height
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.