Zoro Homepage

Corona 3-Light 16.5" Wide Satin Nickel Chandelier

  • Mfr # 10203FTSN

  • Zoro # G1893548


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Size
Satin Nickel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10203FTSN
Zoro #
G1893548
UPC #
783209108493
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Overall Length
18
Height
16.5
Width
Steel, Glass
Overall Height
16.5
Thickness
120
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
58 in
Canopy Width
5.12 in
Canopy Height
0.79 in
Canopy Length
5.12 in
Minimum Hanging Length
22 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Dimmable
Yes
Lamp Watts
60 W
Number of Lights
3
Voltage
120 V
Collection
Corona
Light Type
Incandescent
Material
Steel, Glass
Style
Transitional
For Use With
6.24
Number of Bulbs
3
Shade Material
Frosted Glass
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted
ADA Compliant
No
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.