Zoro Homepage

Corona 5-Light 22" Wide Satin Nickel Chandelier

  • Mfr # 10205FTSN

  • Zoro # G1887902


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Satin Nickel
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10205FTSN
Zoro #
G1887902
UPC #
783209108509
Country of Origin
China

Dimensions

Size
Satin Nickel
Height
22
Overall Height
22
Width
Steel, Glass
Length
Satin Nickel
Overall Length
19
Thickness
120
Wire Length
120
Chain Length
36
Cord Length
120 in
Canopy Length
5.12 in
Canopy Width
5.12 in
Canopy Height
0.79 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Lamp Watts
60 W
For Use With
8.76
Style
Transitional
Collection
Corona
Voltage
120 V
Number of Lights
5
Dimmable
Yes
Material
Steel, Glass
Light Type
Incandescent
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5
Shade Finish
Frosted
Shade Material
Frosted Glass
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.