Zoro Homepage

Deven 3-Light 18" Wide Satin Nickel Chandelier

  • Mfr # 20033SWSN

  • Zoro # G1880360


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Size
Satin Nickel
Width
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20033SWSN
Zoro #
G1880360
UPC #
783209101401
Country of Origin
China

Dimensions

Size
Satin Nickel
Width
Steel, Glass
Height
18
Overall Height
18
Inside Diameter
61
Thickness
120
Overall Length
20
Length
Satin Nickel
Wire Length
120
Maximum Height
61
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
60 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Item
Mini Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Light Type
Incandescent
Voltage
120 V
Collection
Deven
Dimmable
Yes
Number of Lights
3
For Use With
6.09
Style
Modern
Material
Steel, Glass
Lamp Watts
60 W
ADA Compliant
No
Shade Finish
Satin White
Shade Material
Opal Glass
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Intersecting arms finished in your choice of Satin Nickel or Oil Rubbed Bronze support tall, cylindrical Satin White glass shades for a spectacular and transitional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.