Zoro Homepage

Fairmont 6-Light 22" Wide Natural Aged Brass Chandelier

  • Mfr # 22376OMNAB

  • Zoro # G1900417


product price: $1,248.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Size
Natural Aged Brass
Overall Height
41
Material
Steel, Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22376OMNAB
Zoro #
G1900417
UPC #
783209007475
Country of Origin
China

Dimensions

Size
Natural Aged Brass
Height
22
Overall Height
41
Width
Steel, Fabric
Overall Length
32
Thickness
120
Length
Natural Aged Brass
Inside Diameter
74.75
Chain Length
36
Minimum Height
36.5
Maximum Height
74.75
Maximum Hanging Length
74.75 in
Minimum Hanging Length
36.5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra
Fixture Wattage
240 W
Material
Steel, Fabric
Lamp Watts
40 W
Collection
Fairmont
Dimmable
Yes
Style
Traditional
Light Type
Incandescent
Number of Lights
6
For Use With
17.6
Voltage
120 V
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
40
Shade Material
Fabric
Bulb Included
No
Shade Color
Oatmeal
Location Rating
Dry

Description

Arched channels of metal finished in your choice of Natural Aged Brass or Polished Nickel, form this minimalistic approach to traditional lighting. Oatmeal fabric shades adorn the top of metal candle covers that give this collection a tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.