Shop All Double Acting Hydraulic Cylinders
Maxim
HPU, Double Acting, 1.3 GPM, 5 qt., Poly
Mfr # 253320
Zoro # G4732940
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maxim
- MFR # 253320
- Zoro # G4732940
- UPC # 615986033968
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Details
Description
HPU,Double Acting,1.3 GPM,5 qt.,Poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 25mm (L10025MM)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-5/8 In, St (C-162)
- D&D Timing Belt, H, 1.5 x 90in PL, T180 (900H150)
- LEGACY 1/2" 50' Flexzilla Air Hose Assembly (LMHFZ1250YW3)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke (218-368)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- Maxim Hydraulic Cylinders