Zoro Homepage

Laredo 1-Light 7" Wide Rustic Forge Outdoor Wall Sconce

  • Mfr # 55594RF

  • Zoro # G1458120


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Features
5" Extension
Voltage
120 V
Width
Aluminum
Length
Rustic Forge
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55594RF
Zoro #
G1458120
UPC #
783209209138
Country of Origin
China

Dimensions

Width
Aluminum
Height
7
Length
Rustic Forge
Fixture Height
4.75 in
Fixture Width
4.75 in
Overall Length
17
Size
Rustic Forge
Thickness
120
Overall Height
5
Backplate Height
4.75
Wire Length
8

Description

A panel of aluminum is bent forward at the top and cradled by a bracket. A beautiful textured Rustic Forged finish is used in keeping with the pastoral design elements. Cleverly concealed inside the arch is a LED light source which sheds ample light to the surface below without forward glare.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.