Zoro Homepage

Clarion 8-Light Chandelier

  • Mfr # 25378CLPCSBR

  • Zoro # G701707045


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome / Satin Brass
Light Type
Incandescent; E12 Candelabra
Length
38 in
Material
Steel
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25378CLPCSBR
Zoro #
G701707045
UPC #
783209258396
Country of Origin
China

Dimensions

Length
38 in
Overall Height
96.75 in
Overall Min Height
24.75 in
Canopy Width
5 in
Canopy Length
5 in
Chain Length
72 in
Canopy Height
0.7 in
Wire Length
120 in

Details

Housing Finish
Polished Chrome / Satin Brass
Light Type
Incandescent; E12 Candelabra
Material
Steel
Dimmable
Yes
Glass Finish
Clear
Input Voltage
120V
Bulb Shape
B11
Output Voltage
120V
Slope
90 Degrees

Description

Combination of contemporary Polished Chrome and a softer Satin Brass revitalizes a classic form. Glass bobeches complete the look creating an airy and simple chandelier group. Get that casual luxe look with minimalistic, transitional forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.