Zoro Homepage

Lucas 8-Light Chandelier, Natural Aged Brass

  • Mfr # 25228LFGNAB

  • Zoro # G614704582


product price: $1,068.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Width
47.75 in
Height
8.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25228LFGNAB
Zoro #
G614704582
UPC #
783209296114
Country of Origin
China

Dimensions

Width
47.75 in
Height
8.25 in
Length
47.75 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Material
Steel
Lighting Certification
cETLus
Color
Natural Aged Brass
Max. Fixture Wattage
60W
Lamp Included
No
Light Type
Incandescent
Color Designation
Dry
Bulb Type
E26 Medium

Description

Metal shades of Light French Gray are suspended from halos of Natural Aged Brass. Maximizing the light output, the interior of the shades are painted white and their tops are left open casting light both upwards and below. The collection is completed by a delightful pull-chain operated wall sconce that provides a practical light source ideal for a reading nook or bedside.


  • •Natural aged brass finish chandelier from the Lucas collection
  • •Constructed from high quality steel
  • •This fixture utilizes eight 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.