Zoro Homepage

Outpost 2-Light 6"W x 22"H Outdoor Wall Sconce

  • Mfr # 26109BK

  • Zoro # G601703628


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6 in
Height
22 in
Light Technology
Incandescent
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26109BK
Zoro #
G601703628
UPC #
783209252387
Country of Origin
China

Dimensions

Width
6 in
Height
22 in
Back Plate Width
4-1/2 in
Back Plate Height
5 in
Wire Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Housing Material
Aluminum
Max. Wattage
40
Lamp Included
No
Number of Bulbs
2
Lighting Direction
Up/Down
Bulb Shape
A19
Install Direction
Up/Down
Dimmable
No
Bulb Base Type
E26 Medium
Extension
7-1/4 in

Description

Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.