Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pier M X-Large Sconce, Black

  • Mfr # 35018BK

  • Zoro # G114681277


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
14.25 in
Length
16.75 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35018BK
Zoro #
G114681277
UPC #
783209295827
Country of Origin
China

Dimensions

Width
14 in
Height
14.25 in
Length
16.75 in

Details

Item
Outdoor Wall Mount
Light Technology
Incandescent
Watts
60W
Lamp Quantity
1
Lighting Certification
cETLus
Lamp Included
No
Lamp Type
E26 Medium
Housing Material
Aluminum
Shade Material
Aluminum
Damp/Wet Rating
Wet
Energy Star Compliant
No
Color
Black

Description

Picture yourself in an old gangster movie and the lighting on the wharf would look very much like this collection. This all-aluminum collection is available in your choice of Weathered Zinc, Empire Bronze, or Black and is at a price point sure to please.


  • •Black finish outdoor wall sconce from the Pier M collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.