
Majestic 12-Light 24" Wide Gold Leaf Chandelier
Mfr # 32325CLCMPGL
Zoro # G1878008
product price: $2,548.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Gold Leaf
Lamp Type
E12 Candelabra
Fixture Wattage
480 W
Dimmable
Yes
Lamp Watts
40 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32325CLCMPGL
Zoro #
G1878008
UPC #
783209233034
Country of Origin
China
Dimensions
Width
24 in
Height
28.75 in
Length
24 in
Cord Length
138 in
Maximum Hanging Length
70 in
Canopy Height
1.5 in
Minimum Hanging Length
33 in
Canopy Width
7 in
Canopy Length
7 in
Details
Item
Chandelier
Housing Finish
Gold Leaf
Lamp Type
E12 Candelabra
Fixture Wattage
480 W
Dimmable
Yes
Lamp Watts
40 W
Light Type
Incandescent
Collection
Majestic
Number of Lights
12
Voltage
120 V
Material
Steel, Glass
Bulb Included
No
Location Rating
Dry
Description
Hand-formed glass petals of Clear and Champagne-tint suspend from a tiered frame of gold and accented with petals of solid metal finished in Gold Leaf. Numerous candelabra sockets are strategically placed within the fixture to create glimmer and elegance to this majestic collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.