Zoro Homepage

Mondrian 9-Light 34" Wide Umber Bronze Chandelier

  • Mfr # 21156WHUB

  • Zoro # G1893100


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Umber Bronze
Lamp Type
E26 Medium
Fixture Wattage
540 W
Size
Umber Bronze
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21156WHUB
Zoro #
G1893100
UPC #
783209083790
Country of Origin
China

Dimensions

Size
Umber Bronze
Overall Height
34
Thickness
120
Length
Umber Bronze
Height
34
Overall Length
36.5
Width
Steel, Fabric
Wire Length
180
Chain Length
72
Cord Length
180 in
Canopy Width
5 in
Canopy Height
1 in
Canopy Length
5 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Umber Bronze
Lamp Type
E26 Medium
Fixture Wattage
540 W
Style
Transitional
Lamp Watts
60 W
Dimmable
Yes
Collection
Mondrian
Number of Lights
9
For Use With
23.78
Voltage
120 V
Light Type
Incandescent
Material
Steel, Fabric
ADA Compliant
No
Number of Bulbs
9
Shade Material
Steel , Fabric
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Bulb Included
No
Location Rating
Dry

Description

Mondrian, a Mediterranean inspired collection, features a forged-iron frame finished in Umber Bronze. The warm glow emitted through the delicate pattern of the metal silhouette gently radiates through the off-white fabric shades to create an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.