Zoro Homepage

Mystic 11-Light 16" Wide Polished Chrome Flush Mount Light

  • Mfr # 39650MSKPC

  • Zoro # G1896558


product price: $748.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Length
Polished Chrome
Width
Stainless steel, Crystal
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39650MSKPC
Zoro #
G1896558
UPC #
783209209671
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Stainless steel, Crystal
Height
16
Size
Polished Chrome
Overall Height
16
Overall Length
6.25
Thickness
120
Wire Length
120
Canopy Length
15.75 in
Canopy Height
3.15 in
Canopy Width
15.75 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1550
Watts
33 W
Dimmable
Yes
Item
Flush Mount Lights
Color Temperature
3000 K
CRI
Greater than 80
For Use With
16.24
Bulb Technology
LED
Rated Life
35,000 hrs
Lamp Watts
3 W
Shade Finish
Mirror Smoke
Collection
Mystic
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
3
ADA Compliant
No
Number of Bulbs
11
Body Material
Stainless Steel, Crystal
Bulb Included
Yes
Location Rating
Damp
Dimming Method
Triac CL

Description

A sea of crystal strands suspend from within drums of steel which are finished in your choice of Bronze with Scotch crystal or Polished Chrome with Mirror Smoke crystal. Hidden inside the drum is a powerful dimmable LED source which has the crystals dancing in the night without any glare in your eyes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.