
Radcliffe 1-Light 11" Wide Black Oxide Outdoor Wall Sconce
Mfr # 3346WFBO
Zoro # G1459712
product price: $364.00
/ea
Free Shipping & Returns
Key Features
Features
14.25" Extension
Voltage
120 V
Width
11 in
Height
20.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3346WFBO
Zoro #
G1459712
UPC #
783209112728
Country of Origin
China
Dimensions
Width
11 in
Height
20.5 in
Fixture Height
12.5 in
Fixture Width
6.25 in
Details
Item
Outdoor Wall Mount Light
Features
14.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Glass Color
Weathered Frost
Lamp Included
No
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Quantity
1
Housing Material
Aluminum, Glass
Dimmable
Yes
Collection
Radcliffe
Damp/Wet Rating
Wet
Description
A classical, traditional style finished in a rustic Black Oxide finish with Weathered Frost glass is sure to add elegance to your home's exterior. Available in both incandescent and fluorescent versions with an source to consider.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.