Zoro Homepage

Rondo 8-Light 38.75" Wide Polished Nickel Chandelier

  • Mfr # 12758WTPN

  • Zoro # G1878452


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
480 W
Size
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Material
Steel, Fabric, Glass, Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12758WTPN
Zoro #
G1878452
UPC #
783209075368
Country of Origin
China

Dimensions

Size
Polished Nickel
Width
Steel, Fabric, Glass, Acrylic
Overall Length
23.5
Thickness
120
Length
Polished Nickel
Height
38.75
Overall Height
38.75
Wire Length
180
Chain Length
72
Cord Length
180 in
Maximum Hanging Length
98 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
26 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
480 W
Material
Steel, Fabric, Glass, Acrylic
Collection
Rondo
Style
Transitional
Dimmable
Yes
Number of Lights
8
Voltage
120 V
Lamp Watts
60 W
Light Type
Incandescent
For Use With
17.72
Bulb Type
E12 Candelabra Incandescent
Shade Finish
White
ADA Compliant
No
Shade Material
Fabric
Number of Bulbs
8
Maximum Wattage Per Bulb
60
Bulb Included
No
Shade Color
White
Adjustable
No
Location Rating
Dry

Description

Cool, clean and contemporary are just a few words to describe the Rondo collection. Rectangular arms are bent to form graceful curves and are finished in Polished Nickel. The sharpness of the frame is softened with the use of round crystal glass balls. The White fabric shades are fit with white diffusers that evenly light the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.