Zoro Homepage

Sync 8-Light 27" Wide Polished Chrome Vanity Light

  • Mfr # 20904CLPC

  • Zoro # G1891807


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Height
27
Length
Polished Chrome
Width
Metal, Glass
Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20904CLPC
Zoro #
G1891807
UPC #
783209110694
Country of Origin
China

Dimensions

Height
27
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Thickness
120
Overall Length
7.5
Overall Height
5
Wire Length
6
Backplate Height
5
Back Plate Width
27 in
Back Plate Height
5 in

Description

Rods of bubble glass are encased inside a Clear glass cylinder, which are supported in a cast Polished Chrome frame. Dual LED modules bring the bubble glass to life, while also providing ample illumination to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.