Zoro Homepage

Willow 12-Light 35" Wide Silver Gold Chandelier

  • Mfr # 26288ICSG

  • Zoro # G1887491


product price: $2,598.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Housing Finish
Silver Gold
Lamp Type
G9
Fixture Wattage
480 W
Glass Color
Ice
Collection
Willow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26288ICSG
Zoro #
G1887491
UPC #
783209194243
Country of Origin
China

Dimensions

Length
35 in
Height
31 in
Width
35 in
Cord Length
120 in
Maximum Hanging Length
203.25 in
Canopy Height
1 in
Canopy Width
6.25 in
Minimum Hanging Length
33.5 in
Canopy Length
6.25 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Silver Gold
Lamp Type
G9
Fixture Wattage
480 W
Glass Color
Ice
Collection
Willow
Dimmable
Yes
Number of Lights
12
Lamp Watts
40 W
Light Type
Xenon
Material
Steel, Glass
Voltage
120 V
Lumens
5880
Bulb Included
Yes
Rated Life
2,000 hrs
Location Rating
Dry

Description

Metal is formed in a branch-like design and finished in a rich Silver Gold. Handmade pendants of Piastra like Ice glass are draped from the frame to complete this designer look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.