Shop MAXIMM
See all product information
Create Account
10ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
- Mfr # HD2-10FT-20PK
- Zoro # G224220687
product price:Â
$
92.99
/pk of 20, $4.65/ea
Key Features
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Number of Cables
20
Color
Black
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-10FT-20PK
- Zoro #
- G224220687
- UPC #
- 842113129632
- Country of Origin
- China
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Number of Cables
- 20
- Color
- Black
- Number of Ports
- 1
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
Description
Outfit a Full Facility - 20 Premium 10ft HDMI Cables. When you're wiring a training center, hotel rooms, a school lab, or a mid-size office deployment, buying cables one pack at a time doesn't cut it. The Maximm 10ft HDMI Cable 20-Pack gives AV integrators and facilities managers a consistent, reliable cable solution at a quantity that actually makes a dent in the project. 4K@60Hz HDMI 2.0 Throughout. Every cable is built to the same spec: 18Gbps bandwidth, HDMI 2.0 protocol, 4K Ultra HD at 60Hz, HDR, and ARC support. Gold-plated connectors protect the signal at the connection point and resist corrosion in environments where cables don't get swapped often. Consistent performance across all 20 units - no variation, no mystery cables. 10 Feet - the Pro Installer Standard. Ten feet is the go-to length for display installations: enough to drop from a ceiling-mounted projector, route behind a credenza, or reach across a conference table without running extension adapters. The braided nylon jacket holds up to cable clips, conduit routing, and wall channels - anywhere cables need to stay put and look organized. Compatible With Your Existing Equipment. Backward compatible with HDMI 1.4+ devices. Flat panel TVs, large-format displays, projectors, AV receivers, streaming players - all covered. Twenty cables, one consistent standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.