4ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
- Mfr # HD2-4FT-20PK
- Zoro # G924219417
Key Features
Specifications
Details
- MFR #
- HD2-4FT-20PK
- Zoro #
- G924219417
- UPC #
- 842113129434
- Country of Origin
- China
- Jacket Material
- Nylon Braided
- Connection A
- HDMI
- Color
- Black
- For Use With
- Monitors, TVs, Laptops
- Item
- HDMI Cable
- Number of Ports
- 1
- Connection B
- HDMI
- Number of Cables
- 20
- Cable Connector Type
- HDMI
Dimensions
- Length
- 4 ft
Description
When you're equipping a venue, outfitting a school, or running cable through a commercial installation, buying 20 cables at once is simply the right move. The 4ft length handles the majority of real-world HDMI runs - wall-mounted displays with source hardware on a shelf below, presentation screens in meeting rooms, monitors at workstations. Long enough to route cleanly, short enough to keep cable management tidy.
4K 60Hz at Full HDMI 2.0 Speed
Each cable delivers 18Gbps bandwidth - the full HDMI 2.0 spec for 4K Ultra HD at 60Hz, HDR, and Dolby Vision. HDCP 2.2 compliance ensures 4K-protected content from streaming devices, media players, and Blu-ray sources passes through without handshake issues. Audio Return Channel (ARC) support allows audio to travel back from a display to an audio system over the same cable, reducing wiring complexity in each installation point.
Military-Grade Nylon Braid
The outer jacket is a tightly woven nylon braid designed to withstand thousands of insertions and daily handling without fraying at the stress points or kinking along the cable body. Gold-plated connectors resist oxidation and seat securely for consistent signal delivery. 32AWG pure copper conductors maintain signal integrity across every cable in the pack.
This 20-Pack
Twenty cables is sized for commercial deployments - digital signage installations, conference room rollouts, hospitality AV setups, school computer labs, and similar projects where consistency and reliability across every screen matters. Compatible with TVs, monitors, digital signage players, Blu-ray players, projectors, and all HDMI 2.0 devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.