1ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
- Mfr # HD2-1FT-20PK
- Zoro # G624220034
Key Features
Specifications
Details
- MFR #
- HD2-1FT-20PK
- Zoro #
- G624220034
- UPC #
- 842113129281
- Country of Origin
- China
- Color
- Black
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Number of Cables
- 20
- Jacket Material
- Nylon Braided
- Connection A
- HDMI
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- Number of Ports
- 1
Dimensions
- Length
- 1 ft
Description
In any multi-display installation, 1-foot HDMI cables are the workhorses nobody talks about. They handle the short hops that matter most: device-to-switch, receiver-to-display, source-to-distribution amplifier. Getting these connections wrong-using cables with too much slack, inferior shielding, or fragile connectors-creates signal problems and messy installs. Getting them right means a clean rack, reliable performance, and a job that holds up long after the installation crew has left.
These cables meet the full HDMI 2.0 standard: 4K resolution at 60Hz, 18Gbps signal bandwidth, HDCP 2.2 content protection, and Audio Return Channel (ARC) capability. No signal compromise on short runs-what goes in comes out.
The military-grade braided nylon sleeve is purpose-built for environments where cables get handled repeatedly. It resists kinking, abrasion, and jacket separation-common failure points in cheaper cables after months of use. Gold-plated connectors provide long-term corrosion resistance and consistent contact quality across every single port they touch.
The 20-Pack is for commercial AV projects, hotel installs, corporate conference room buildouts, or any deployment where you need consistent, high-quality short HDMI runs across multiple connections. Stock up once and have exactly what you need on-site. Compatible with all HDMI 2.0 sources and displays.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.