3ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 20PK
- Mfr # HD2-3FT-20PK
- Zoro # G524219534
product price:Â
$
63.59
/pk of 20, $3.18/ea
Key Features
For Use With
Monitors, TVs, Laptops
Color
Black
Number of Cables
20
Connection A
HDMI
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD2-3FT-20PK
- Zoro #
- G524219534
- UPC #
- 842113129489
- Country of Origin
- China
Dimensions
- Length
- 3 ft
Details
- For Use With
- Monitors, TVs, Laptops
- Color
- Black
- Number of Cables
- 20
- Connection A
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- Cable Connector Type
- HDMI
- Jacket Material
- Nylon Braided
- Connection B
- HDMI
Description
Volume-Ready HDMI Cables for Serious Installations. The Maximm 3ft HDMI Cable 20-Pack is built for AV integrators, IT professionals, and facilities teams who need a consistent, high-quality cable solution across a large deployment. Twenty 3-foot cables in a single order means you can equip an entire office floor, training room, or school lab without mixing brands or cable specs. Consistent 4K Performance Across Every Unit. Each cable meets the HDMI 2.0 standard with 18Gbps bandwidth, delivering 4K Ultra HD at 60Hz, HDR, and ARC support. When you're managing 20 screens, consistency matters - these cables deliver the same signal quality from unit 1 to unit 20. Built for High-Use Environments. The braided nylon jacket handles repeated connections, cable management routing, and the everyday stress of a busy professional environment. Gold-plated connectors ensure a corrosion-resistant, low-noise signal path that performs reliably over thousands of connect and disconnect cycles. Universal Compatibility. Compatible with all HDMI devices - TVs, monitors, projectors, conferencing systems, gaming setups, and AV racks. Backward compatible with HDMI 1.4 and earlier for mixed-generation hardware environments. Why the 20-Pack? The integrator's sweet spot - enough to complete a medium-scale deployment in a single shipment, with extras for spares inventory. Ideal for corporate AV, hospitality installs, education technology rollouts, and retail display setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.